Menu Search
WIRE - BUILDING #T90/TWN75-6CU-STR-RED-SHR

Building Wire, T90/TWN75;

SKU # 62002649204
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 19 Strands
Color: Red
Outside Diameter: 0.26 in. (6.7mm)
30 Deg. C Ambient Amps: 65
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: Short
Weight: 146kg / km