Menu Search
Single Conductor Cable Building Wire, T90/TWN75;

WIRE - BUILDING #T90/TWN75-8CU-STR-GRN-LNG

Building Wire, T90/TWN75;

SKU #62002694914
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 19-Str
Color: Green
Outside Diameter: 0.22 in.
OD - mm: 5.7mm
30 Deg. C Ambient Amps: 45
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: Long
Weight: 96kg / km