Menu Search
WIRE - BUILDING #T90/TWN75-2CU-STR-BLK-300

Building Wire, T90/TWN75; Black; 19 Strands; 2 AWG

SKU # 62002619218
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 2 AWG
Outside Diameter: 0.39 in. (10mm)
30 Deg. C Ambient Amps: 120
Weight: 357kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: Black
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300 m
Package Type: Reel