Menu Search
Wire and Cable Building Wire Single Conductor Cable Building Wire, T90/TWN75; Black; 19 Strands

WIRE - BUILDING

Building Wire, T90/TWN75; Black; 19 Strands

(3 Product Options)
  • Cable Type: Building Wire, T90/TWN75
  • Conductor Material: Copper
  • Insulation: Nylon
  • Voltage: 600V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: Black
Temperature Rating: 90°C (Dry), 75°C (Wet)