Menu Search
Single Conductor Cable Building Wire, T90/TWN75; Black; Solid; 10 AWG
WIRE - BUILDING #T90/TWN75-10CU-SOL-BLK-300

Building Wire, T90/TWN75; Black; Solid; 10 AWG

SKU # 62002694489
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Size: 10 AWG
Conductor Strands: Solid
Color: Black
Outside Diameter: 0.17 in. (4.2mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300 m
Weight: 58kg / km
Package Type: Reel