(0)

WIRE - BUILDING #T90/TWN75-1/0CU-BLK-CUTS

Building Wire, T90/TWN75 CU 1/0 AWG 19-Str Black

SKU: 62002622571
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.49 in.
OD - mm: 12.3mm
30 Deg. C Ambient Amps: 155
Temperature Rating: 90°C (Dry), 75°C (Wet)
Weight: 559kg / km
Description
Single Conductor Cable: Cable Type - Building Wire, T90/TWN75; Conductor Material - CU; Insulation - Nylon; Voltage - 600V; Conductor Size - 1/0 AWG; Conductor Strands - 19-Str; Color - Black; OD - in - 0.49; OD - mm - 12.3; 30 Deg. C Ambient Amps - 155; Temperature Rating - 90 degC Dry 75 degC Wet; Weight - 559 kg/km