(0)

WIRE - BUILDING #T90/TWN75-1CU-STR-BLK-300

Building Wire, T90/TWN75 CU 1 AWG 19-Str Black

SKU: 62002622551
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Size: 1 AWG
Conductor Strands: 19-Str
Color: Black
Outside Diameter: 0.45 in.
OD - mm: 11.3mm
30 Deg. C Ambient Amps: 140
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300 m
Weight: 451kg / km
Package Type: Reel
Description
Single Conductor Cable: Cable Type - Building Wire, T90/TWN75; Conductor Material - CU; Insulation - Nylon; Voltage - 600V; Conductor Size - 1 AWG; Conductor Strands - 19-Str; Color - Black; OD - in - 0.45; OD - mm - 11.3; 30 Deg. C Ambient Amps - 140; Temperature Rating - 90 degC Dry 75 degC Wet; Package Length - 300 m; Weight - 451 kg/km; Package Type - Reel