(0)

WIRE - BUILDING #T90/TWN75-12CU-STR-WHT-300

Building Wire, T90/TWN75 CU 12 AWG 19-Str White

SKU: 62002670168
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Size: 12 AWG
Conductor Strands: 19-Str
Color: White
Outside Diameter: 0.13 in.
OD - mm: 3.3mm
30 Deg. C Ambient Amps: 20
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300 m
Weight: 36kg / km
Package Type: Reel
Description
Single Conductor Cable: Cable Type - Building Wire, T90/TWN75; Conductor Material - CU; Insulation - Nylon; Voltage - 600V; Conductor Size - 12 AWG; Conductor Strands - 19-Str; Color - White; OD - in - 0.13; OD - mm - 3.3; 30 Deg. C Ambient Amps - 20; Temperature Rating - 90 degC Dry 75 degC Wet; Package Length - 300 m; Weight - 36 kg/km; Package Type - Reel