Menu Search
WIRE - BUILDING #T90/TWN75-14CU-STR-BRN-300

Building Wire, T90/TWN75; Brown; 19 Strands; 14 AWG

SKU # 62002653834
View more versions of this product
Conductor Size: 14 AWG
Outside Diameter: 0.11 in. (2.9mm)
30 Deg. C Ambient Amps: 15
Weight: 24kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: Brown
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300m
Package Type: Reel