Menu Search
WIRE - BUILDING #T90/TWN75-250CU

Building Wire, T90/TWN75; Green; 37 Strands; 250 MCM

SKU # 62002698986
RoHS Compliant
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Size: 250 MCM
Conductor Strands: 37 Strands
Color: Green
Outside Diameter: 0.69 in. (17.55mm)
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 1000 ft.
Weight: 850 lb. / 1000 ft.
Package Type: Reel