(0)

WIRE - BUILDING #T90/TWN75-4CU-STR-WHT-300

Building Wire, T90/TWN75 CU 4 AWG 19-Str White

SKU: 62002645738
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Size: 4 AWG
Conductor Strands: 19-Str
Color: White
Outside Diameter: 0.33 in.
OD - mm: 8.5mm
30 Deg. C Ambient Amps: 85
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300 m
Weight: 233kg / km
Package Type: Reel
Description
Single Conductor Cable: Cable Type - Building Wire, T90/TWN75; Conductor Material - CU; Insulation - Nylon; Voltage - 600V; Conductor Size - 4 AWG; Conductor Strands - 19-Str; Color - White; OD - in - 0.33; OD - mm - 8.5; 30 Deg. C Ambient Amps - 85; Temperature Rating - 90 degC Dry 75 degC Wet; Package Length - 300 m; Weight - 233 kg/km; Package Type - Reel