Menu Search
WIRE - BUILDING #T90/TWN75-6CU-STR-BLU-300

Building Wire, T90/TWN75; Blue; 19 Strands; 6 AWG

SKU # 62002655113
View more versions of this product
Conductor Size: 6 AWG
Outside Diameter: 0.26 in. (6.7mm)
30 Deg. C Ambient Amps: 65
Weight: 146kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: Blue
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300m
Package Type: Reel