Menu Search
WIRE - BUILDING #T90/TWN75-8CU-STR-RED-LNG

Building Wire, T90/TWN75;

SKU # 62002698995
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Size: 8 AWG
Conductor Strands: 19 Strands
Color: Red
Outside Diameter: 0.22 in. (5.7mm)
30 Deg. C Ambient Amps: 45
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: Long
Weight: 96kg / km