Menu Search
WIRE - BUILDING #T90/TWN75-4CU-STR-GRN-300

Building Wire, T90/TWN75; Green; 19 Strands; 4 AWG

SKU # 62002640159
View more versions of this product
Conductor Size: 4 AWG
Outside Diameter: 0.33 in. (8.5mm)
30 Deg. C Ambient Amps: 85
Weight: 233kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: Green
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300m
Package Type: Reel