Menu Search
WIRE - BUILDING #T90/TWN75-3/0CU-GRN-300

Building Wire, T90/TWN75; Green; 19 Strands; 3/0 AWG

SKU # 62002640278
View more versions of this product
Conductor Size: 3/0 AWG
Outside Diameter: 0.58 in. (14.7mm)
30 Deg. C Ambient Amps: 210
Weight: 864kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: Green
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300m
Package Type: Reel