Menu Search
WIRE - BUILDING #T90/TWN75-12CU-SOL-GRN-300

Building Wire, T90/TWN75; Green; Solid; 12 AWG

SKU # 62002620794
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 12 AWG
Outside Diameter: 0.13 in. (3.3mm)
30 Deg. C Ambient Amps: 20
Weight: 36kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: Solid
Color: Green
Temperature Rating: 90°C (Dry), 75°C (Wet)
Package Length: 300m
Package Type: Reel