Menu Search
WIRE - BUILDING #T90/TWN75-6CU-STR-WHT-SHRT

Building Wire, T90/TWN75; White; 19 Strands; 6 AWG

SKU # 62002609677
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 6 AWG
Outside Diameter: 0.26 in. (6.7mm)
30 Deg. C Ambient Amps: 65
Package Length: Short
Weight: 146kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: White
Temperature Rating: 90°C (Dry), 75°C (Wet)