Menu Search
WIRE - BUILDING #T90/TWN75-1/0CU-WHT-SL

Building Wire, T90/TWN75; White; 19 Strands; 1/0 AWG

SKU # 62002622586
View more versions of this product
Conductor Size: 1/0 AWG
Outside Diameter: 0.49 in. (12.3mm)
30 Deg. C Ambient Amps: 155
Weight: 559kg / km
Cable Type: Building Wire, T90/TWN75
Conductor Material: Copper
Insulation: Nylon
Voltage: 600V
Conductor Strands: 19 Strands
Color: White
Temperature Rating: 90°C (Dry), 75°C (Wet)