You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIRE - BUILDING #RW90-1/0CU-GRN-LONG

Building Wire, THHN; Copper Conductor; 1/0 AWG; Green

SKU # 62002610310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, THHN
Conductor Material: Copper
Insulation: Thermoplastic
Voltage: 600V
Conductor Size: 1/0 AWG
Conductor Strands: 19 Strands
Color: Green
30 Deg. C Ambient Amps: 155
Temperature Rating: 90°C
Package Length: Long
Weight: 528kg / km