Menu Search
WIRE - BUILDING #TW75-3CU-GRN-300

Building Wire, TW75; 7 Strands; Green; 3 AWG

SKU # 62002655906
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 3 AWG
Outside Diameter: 0.38 in. (9.5mm)
30 Deg. C Ambient Amps: 100
Weight: 299kg / km
Cable Type: Building Wire, TW75
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Strands: 7 Strands
Color: Green
Temperature Rating: 167°F (75°C)
Package Length: 300m