Menu Search
WIRE - BUILDING #TW75-4CU-GRN-300

Building Wire, TW75; 7 Strands; Green; 4 AWG

SKU # 62002689685
View more versions of this product
Conductor Size: 4 AWG
Outside Diameter: 0.35 in. (8.8mm)
30 Deg. C Ambient Amps: 85
Weight: 244kg / km
Cable Type: Building Wire, TW75
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Strands: 7 Strands
Color: Green
Temperature Rating: 167°F (75°C)
Package Length: 300m