Menu Search
WIRE - BUILDING #TW75-6CU-GRN-LONG

Building Wire, TW75; Copper Conductor; 6 AWG; Green

SKU # 62002613867
Cable Type: Building Wire, TW75
Conductor Material: Copper
Insulation: PVC
Voltage: 600V
Conductor Size: 6 AWG
Conductor Strands: 7 Strands
Color: Green
Outside Diameter: 0.3 in. (7.7mm)
30 Deg. C Ambient Amps: 65
Temperature Rating: 167°F (75°C)
Weight: 163kg / km