Menu Search
WIRE - BUILDING #RWU90-500CU-BLK-300

Direct Burial Wire; 37 Strands; 500 MCM; Black

SKU # 62002601900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: XLPE
Voltage: 1000V
Conductor Size: 500 MCM
Conductor Strands: 37-Str
Color: Black
Outside Diameter: 1.02 in. (26mm)
30 Deg. C Ambient Amps: 395
Temperature Rating: 90°C
Package Length: 300 m
Weight: 2507kg / km