You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
WIRE - BUILDING #RWU90-750CU-BLK-300

Direct Burial Wire; 61 Strands; 750 MCM; Black

SKU # 62002605603
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 750 MCM
Conductor Strands: 61 Strands
Color: Black
Outside Diameter: 1.23 in. (31.3mm)
30 Deg. C Ambient Amps: 500
Temperature Rating: 90°C
Package Length: 300m
Weight: 3728kg / km