Menu Search
WIRE - BUILDING #RWU90-10CU-STR-RED-300

Direct Burial Wire; 7 Strands; 10 AWG; Red

SKU # 62002611418
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 10 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.24 in. (6mm)
30 Deg. C Ambient Amps: 30
Temperature Rating: 90°C
Package Length: 300 m
Weight: 69kg / km