Menu Search
WIRE - BUILDING #RWU90-14CU-STR-RED-300

Direct Burial Wire; 7 Strands; 14 AWG; Red

SKU # 62002651020
View more versions of this product
Color: Red
30 Deg. C Ambient Amps: 20 Open, 15 Conduit
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 14 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.19 in. (4.9mm)
Temperature Rating: 90°C
Package Length: 300m
Weight: 34kg / km