Menu Search
WIRE - BUILDING #RWU90-4CU-BLU-LONG

Direct Burial Wire; 7 Strands; 4 AWG; Blue

SKU # 62002650096
View more versions of this product
Color: Blue
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 4 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.39 in. (10mm)
30 Deg. C Ambient Amps: 85
Temperature Rating: 90°C
Package Length: 150m
Weight: 243kg / km