Menu Search
Single Conductor Cable Direct Burial Wire; 7 Strands; 6 AWG; Black
WIRE - BUILDING #RWU90-6CU-BLK-300

Direct Burial Wire; 7 Strands; 6 AWG; Black

SKU # 62002657259
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: XLPE
Voltage: 1000V
Conductor Size: 6 AWG
Conductor Strands: 7-Str
Color: Black
Outside Diameter: 0.35 in. (8.8mm)
30 Deg. C Ambient Amps: 65
Temperature Rating: 90°C
Package Length: 150 m
Weight: 164kg / km