Menu Search
WIRE - BUILDING #RWU90-6CU-WHT-300

Direct Burial Wire; 7 Strands; 6 AWG; White

SKU # 62002646285
View more versions of this product
Color: White
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 6 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.35 in. (8.8mm)
30 Deg. C Ambient Amps: 65
Temperature Rating: 90°C
Package Length: 150m
Weight: 164kg / km