Menu Search
WIRE - BUILDING #RWU90-8CU-BLK-LONG

Direct Burial Wire; 7 Strands; 8 AWG; Black

SKU # 62002660751
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Package Length: 150 m
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 8 AWG
Conductor Strands: 7 Strands
Outside Diameter: 0.31 in. (7.8mm)
30 Deg. C Ambient Amps: 45
Temperature Rating: 90°C
Weight: 112kg / km