Menu Search
WIRE - BUILDING #RWU90-4/0AL-BLK-LONG

Direct Burial Wire; Black; 19 Strands; 4/0 AWG

SKU # 62002740604
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 4/0 AWG
Conductor Strands: 19 Strands
Color: Black
Outside Diameter: 0.71 in. (18mm)
30 Deg. C Ambient Amps: 185
Temperature Rating: 90°C
Package Length: Long
Weight: 418kg / km