Menu Search
Wire and Cable Building Wire Single Conductor Cable Direct Burial Wire; Black; 37 Strands

WIRE - BUILDING

Direct Burial Wire; Black; 37 Strands

(3 Product Options)
  • Cable Type: Direct Burial Wire, RWU90
  • Conductor Material: Aluminum
  • Insulation: Cross-linked Polyethylene (XLPE)
  • Voltage: 1000V
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Strands: 37 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Long