Menu Search
WIRE - BUILDING #RWU90-2AL-BLK-LONG

Direct Burial Wire; Black; 7 Strands; 2 AWG

SKU # 62002760789
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 2 AWG
Outside Diameter: 0.45 in. (11.4mm)
30 Deg. C Ambient Amps: 95
Weight: 155kg / km
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Strands: 7 Strands
Color: Black
Temperature Rating: 90°C
Package Length: Long