Menu Search
WIRE - BUILDING #RWU90-1/0AL-BLK-LONG

Direct Burial Wire; Black; 19 Strands; 1/0 AWG

SKU # 62002774938
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Aluminum
Insulation: Cross-linked Polyethylene (XLPE)
Voltage: 1000V
Conductor Size: 1/0 AWG
Conductor Strands: 19 Strands
Color: Black
Outside Diameter: 0.56 in. (14.2mm)
30 Deg. C Ambient Amps: 120
Temperature Rating: 90°C
Package Length: Long
Weight: 238kg / km