Single Conductor Cable: Cable Type - Direct Burial Wire, RWU90; Conductor Material - CU; Insulation - XLPE; Voltage - 1000V; Conductor Size - 3/0 AWG; Conductor Strands - 19-Str; Color - Black; OD - in - 0.65; OD - mm - 16.6; 30 Deg. C Ambient Amps - 210; Temperature Rating - 90 degC; Weight - 881 kg/km