Menu Search

WIRE - BUILDING #RWU90-350CU-BLK-1KV-CUTS

Direct Burial Wire, RWU90 CU 350 MCM 37-Str Black

SKU: 62002651880
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: XLPE
Voltage: 1000V
Conductor Size: 350 MCM
Conductor Strands: 37-Str
Color: Black
Outside Diameter: 0.89 in.
OD - mm: 22.7mm
30 Deg. C Ambient Amps: 325
Temperature Rating: 90°C
Weight: 1787kg / km
Description
Single Conductor Cable: Cable Type - Direct Burial Wire, RWU90; Conductor Material - CU; Insulation - XLPE; Voltage - 1000V; Conductor Size - 350 MCM; Conductor Strands - 37-Str; Color - Black; OD - in - 0.89; OD - mm - 22.7; 30 Deg. C Ambient Amps - 325; Temperature Rating - 90 degC; Weight - 1787 kg/km