(0)

WIRE - BUILDING #RWU90-4CU-BLU-1500

Direct Burial Wire, RWU90 CU 4 AWG 7-Str Blue

SKU: 62002653790
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: XLPE
Voltage: 1000V
Conductor Size: 4 AWG
Conductor Strands: 7-Str
Color: Blue
Outside Diameter: 0.39 in.
OD - mm: 10mm
30 Deg. C Ambient Amps: 85
Temperature Rating: 90°C
Package Length: 150 m
Weight: 243kg / km
Description
Single Conductor Cable: Cable Type - Direct Burial Wire, RWU90; Conductor Material - CU; Insulation - XLPE; Voltage - 1000V; Conductor Size - 4 AWG; Conductor Strands - 7-Str; Color - Blue; OD - in - 0.39; OD - mm - 10; 30 Deg. C Ambient Amps - 85; Temperature Rating - 90 degC; Package Length - 150 m; Weight - 243 kg/km