Single Conductor Cable: Cable Type - Direct Burial Wire, RWU90; Conductor Material - CU; Insulation - XLPE; Voltage - 1000V; Conductor Size - 6 AWG; Conductor Strands - 7-Str; Color - Red; OD - in - 0.35; OD - mm - 8.80; 30 Deg. C Ambient Amps - 100 Open, 65 Conduit; Temperature Rating - 90 deg C; Package Length - 1540 m; Weight - 164 kg/km