Menu Search

WIRE - BUILDING #RWU90-6CU-WHT-1500

Direct Burial Wire, RWU90 CU 6 AWG 7-Str White

SKU #62002699215
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: XLPE
Voltage: 1000V
Conductor Size: 6 AWG
Conductor Strands: 7-Str
Color: White
Outside Diameter: 0.35 in. (8.8mm)
30 Deg. C Ambient Amps: 65
Temperature Rating: 90°C
Package Length: 150 m
Weight: 164kg / km

Single Conductor Cable: Cable Type - Direct Burial Wire, RWU90; Conductor Material - CU; Insulation - XLPE; Voltage - 1000V; Conductor Size - 6 AWG; Conductor Strands - 7-Str; Color - White; OD - in - 0.35; OD - mm - 8.8; 30 Deg. C Ambient Amps - 65; Temperature Rating - 90 degC; Package Length - 150 m; Weight - 164 kg/km