Menu Search

WIRE - BUILDING #RWU90-600CU-BLK-LONG

Direct Burial Wire, RWU90 CU 600 MCM 61-Str Black

SKU: 62002651910
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cable Type: Direct Burial Wire, RWU90
Conductor Material: Copper
Insulation: XLPE
Voltage: 1000V
Conductor Size: 600 MCM
Conductor Strands: 61-Str
Color: Black
Temperature Rating: 90°C
Package Length: Long
Description
Single Conductor Cable: Cable Type - Direct Burial Wire, RWU90; Conductor Material - CU; Insulation - XLPE; Voltage - 1000V; Conductor Size - 600 MCM; Conductor Strands - 61-Str; Color - Black; Temperature Rating - 90 degC; Package Length - Long