Menu Search
WIRE - BUILDING #RWU90-2/0CU-GRN-LONG

Single Conductor Cable, 1000V, 2/0 AWG, CU Conductor

SKU # 62002612684
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Building Wire, RWU90
Conductor Material: Copper
Insulation: Cross-linked Polyethylene (XLPE)
Insulation Thickness: 0.10 in.
Voltage: 1000V
Conductor Size: 2/0 AWG
Conductor Strands: 19 Strands
Color: Green
Outside Diameter: 0.6 in.
30 Deg. C Ambient Amps: 298A (Direct Buried), 195A (Conduit)
Temperature Rating: 90 Degree C
Approval Listings: CSA C22.2 No. 38 File No. LL90458
Weight: 474 lbs/100-ft