Menu Search
CORDS FLEXIBLE HTR & FXTR #SIS-14(41)

Copperfield Wire, Hook-Up; Tinned Copper; 14 AWG; 41/30-Str; Gray

SKU # 62007714047
RoHS Compliant
Type: Hook-up Wire
Conductor Size: 14 AWG
Conductor Material: Tinned Copper
Conductor Stranding: 41/30-Str
Voltage: 600V
Color: Gray
Insulation Material: Polyethylene (XLPE)
Temperature Rating: 257°F (125°C)
Nominal OD: 0.13 in. (4 mm)
Approval Listings: UL Type: 3173/3237 and SIS, CSA AWM I A/B, CL 1251