Menu Search
WIRE - EQUIP MTR LEA #TEW-12-65STR-BLU-150

Wire, TEW; Bare Copper; 12 AWG; 65-Str; Blue

SKU # 62009489339 Manufacturer Series: TEW
RoHS Compliant
Type: TEW
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Conductor Stranding: 65-Str
Voltage: 600V
Color: Blue
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.154 in. (3.91 mm)
Package Length - feet: 150 ft.
Package Length - meters: 46m
Package Type: Spool
Approval Listings: UL Type: VW-1. CSA Type: FT-1