Menu Search
WIRE - EQUIP MTR LEA #TEW-12-65STR-BLK-300

Wire, Equipment; Bare Copper; 12 AWG; 65-Str; Black

SKU # 62009420807
View more versions of this product
Color: Black
Type: Equipment Wire
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Conductor Stranding: 65-Str
Voltage: 600V
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Amps - Nominal: 23A
Nominal OD: 0.15" (3.80 mm)
Package Length - meters: 300m