Menu Search
WIRE - EQUIP MTR LEA #TEW-14-SOL-BLK-300

Wire, Equipment; Bare Copper; 14 AWG; Solid; Black

SKU # 62009497358 Manufacturer Series: TEW
Type: Equipment Wire
Conductor Size: 14 AWG
Conductor Material: Bare Copper
Conductor Stranding: Solid
Voltage: 600V
Color: Black
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Amps - Nominal: 17A
Nominal OD: 0.12" (3.05 mm)
Package Length - meters: 300m