Menu Search
WIRE - EQUIP MTR LEA #TEW-10-104

Wire, Hook-Up; Bare Copper; 10 AWG; 104-Str; Green

SKU # 62009498982 Manufacturer Series: SIS
RoHS Compliant
Type: Hook-up Wire
Conductor Size: 10 AWG
Conductor Material: Bare Copper
Conductor Stranding: 104-Str
Voltage: 600V
Color: Green
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Nominal OD: 0.176 in (4.47 mm)
Package Length - feet: 500 ft.
Package Length - meters: 152.4m
Package Type: Spool
Approval Listings: UL Type: 1063