Menu Search
WIRE - EQUIP MTR LEA #768628

Wire, TEW; Bare Copper; 12 AWG; 65-Str; Blue

SKU # 62009492040 Manufacturer Series: TEW
RoHS Compliant
View more versions of this product
Color: Blue
Type: Equipment Wire
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Conductor Stranding: 65-Str
Voltage: 600V
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.154 in. (3.91 mm)
Package Length - feet: 100 ft.
Package Length - meters: 30m
Package Type: Spool
Approval Listings: UL Type: VW-1. CSA Type: FT-1