Menu Search
Single Conductor, Hook-Up Wire Wire, Hook-Up/Equipment, 12 AWG Bare Copper, White

WIRE - EQUIP MTR LEA #768633

Wire, Hook-Up/Equipment, 12 AWG Bare Copper, White

SKU #62009492044
Manufacturer Series: TEW
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Equipment Wire
Conductor Size: 12 AWG
Conductor Material: Bare Copper
Conductor Stranding: 65-Str
Voltage: 600V
Color: White
Insulation Material: PVC
Insulation Thickness: 0.03 in.
Temperature Rating: 221°F (105°C)
Nominal OD: 0.154 in. (3.91 mm)
Package Length - feet: 100-ft
Package Length - meters: 30 m
Package Type: Spool
Approval Listings: UL Type: VW-1. CSA Type: FT-1