Menu Search
WIRE - EQUIP MTR LEA #TEW-18-16STR-GRN-150

Wire, Equipment; Bare Copper; 18 AWG; 16-Str; Green

SKU # 62009424268 Manufacturer Series: TEW
Type: Equipment Wire
Conductor Size: 18 AWG
Conductor Material: Bare Copper
Conductor Stranding: 16-Str
Voltage: 600V
Color: Green
Insulation Material: Thermoplastic
Temperature Rating: 221°F (105°C)
Amps - Nominal: 6A
Nominal OD: 0.11" (2.80 mm)
Package Length - meters: 150m