Menu Search
OMRON #E5CSVR1PWAC100240

Temperature Controller Panel Mount 1/16 DIN 100-240VAC

SKU # 61264738109 Manufacturer Series: E5CSV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temperature Controller
Inputs - Temperature: RTD
Outputs - Control: (1) Relay
Outputs - Additional: (1) Alarm
Rating - Control Outputs: SPST-NO 250VAC 3A
Rating - Additional Outputs: SPST-NO 250VAC 1A
Supply Voltage - Nominal: 100-240VAC
Temperature Input Type-Range: RTD: Pt100, JPt100
DIN Size: 1/16 DIN
Enclosure Rating: NEMA 4X, IEC IP66 (front cover)
Ambient Temperature: -10 to 55 Degree C (14 to 131 Degree F)
Connection: Screw Terminals
Display Type: Digital, Single Line
Display Size: 13.5mm
Dimensions - WxHxD: 48x48x78 mm (1.89x1.89x3.07 in) Case
Mounting: Panel Mount

Additional Info: Scale marked in Degrees C. Case Color: Gray